Referințe
Milwaukee:4932480398
Rubix:d708656
EAN:4058546406837

Detalii produs : 4932480398 MILWAUKEE - SOCKET MILWAUKEE 4932480398
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Informații tehnice
atribute
| Adaptor de unitate pătrat | 3/4 '' |
|---|---|
| Diametru | 39 mm |
| Lungime | 90 mm |
| Pătrat | 20 mm |
| Finisare | fosfat |
| Greutate | 963 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
