Referințe
Milwaukee:4932472076
Rubix:d710318
EAN:4058546324728

Detalii produs : 4932472076 MILWAUKEE - HOLESAW MILWAUKEE 4932472076
HCS holesaw. Optimised 5TPI tooth geometry for clean cuts in soft materials. For use in: plastic pipes (PVC, PE, PP), wood, drywall /plasterboard. 100 mm cutting depth.
Informații tehnice
atribute
| Diametru | 121 mm |
|---|---|
| Adâncimea de tăiere | 96 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
