Referințe
Milwaukee:9765060150
Rubix:d708366
Producator:48016188
EAN:0045242084722
Detalii produs : 9765060150 MILWAUKEE - HOLESAW MILWAUKEE 9765060150
SZ BL 230X18. Improved tooth geometry for best speed and double the lifetime. Bi-metal quality cutting teeth with 8% cobalt giving the ultimate in performance and lifetime. TOUGH NECK™ - Stamped indentations around the reception strengthens the blade at its weakest point. Slim 0.90 mm thick blade body optimised for maximum speed and flexibility.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere