Referințe
Milwaukee:4932480310
Rubix:d709030
Producator:4932480310
EAN:4058546405953


rezumat tehnic
| Adaptor de unitate pătrat | 1/2' vierkant aandrijving '' |
|---|---|
| Diametru | 16 mm |
| Lungime | 38 mm |
Detalii produs : 4932480310 MILWAUKEE - SOCKET MILWAUKEE 4932480310
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1/2' vierkant aandrijving '' |
|---|---|
| Diametru | 16 mm |
| Lungime | 38 mm |
| Pătrat | 12.7 mm |
| Diametru (inch) | 0.63 '' |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere