Referințe
Milwaukee:4932478663
Rubix:231086
Producator:4932478663
EAN:4058546348564

Detalii produs : 4932478663 - 4932478663 CIOCAN LACATUSERIE FIBRA DE STICLA 500 GR MILWAUKEE
Reinforced fiberglass handle. Over moulded handle for increased grip and reduced vibration. Reinforced head connection for added durability. Precise balance for better handling. DIN 1041.
Informații tehnice
atribute
| Tip | ciocan de inginer |
|---|---|
| Lungime | 320 mm |
| Greutate | 500 g |
| Formă | pătrat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
