Referințe
Milwaukee:4932493656
Rubix:387432
Producator:4932493656
EAN:4058546485276
Detalii produs : 4932493656 - 4932493656 MASURATOR DIGITAL DE UNGHI MILWAUKEE
Real-time measurements for quicker readings and to save time by reducing unnecessary screen delays. Easy digital navigation with an auto-rotating LCD screen. Angle assist arrows that point to the nearest 90-degree for quick angle finding. Auto-shutoff feature saves battery life. Hold mode to fix the current measured value in the display. Magnet to securely attach to metal surfaces for increased productivity. Compact design for lightweight and handy use. Includes a soft carrying case for easy and convenient storage and 2 x AAA batteries.
Informații tehnice
atribute
| Lungimea lamei | 70 mm |
|---|---|
| Lungime | 121 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere