Referințe
Milwaukee:48475503
Rubix:d710449
Producator:48475503
EAN:045242368778

Detalii produs : 48475503 MILWAUKEE - SAWS' BLADES MILWAUKEE 48475503
Up to 50x longer life than standard Bi Metal blades. Carbide teeth deliver long life and extreme durability in the toughest applications. Cuts through harderned screws and fastners. Up to 2x faster than standard Bi Metal blades. A fast and aggressive 5 Tpi tooth pattern allows for the fastest cutting in nail embedded wood and a wide range of construction materials (wood/nails/bolts/screws/cast iron/asphalt roofing felt shingles). Up to 25% more cuts per charge vs. standard Bi Metal blades. Optimised for use with cordless reciprocating saws. FANG TIP™: For faster plunge cutting and reaching into restricted areas. NAIL GUARD™: Protects the tooth during nail impacts for increased durability and lifetime. Sloped shape: Excellent for plunge cutting and reaching into restricted areas.
Informații tehnice
atribute
| Lungime | 300 mm |
|---|---|
| Tip | pânză de ferăstrău sabie |
| Lungime totală | 300 mm |
| Nu. de dinți pe cm | 3.15 |
| Numărul de dinți | 94 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
