Referințe
Milwaukee:48475036
Rubix:d707456
Producator:48475036
EAN:0045242368129



Detalii produs : 48475036 MILWAUKEE - SAWS' BLADES MILWAUKEE 48475036
FANG TIP™: For faster plunge cutting and reaching into restricted areas. NAIL GUARD™: Protects the tooth during nail impacts for increased durability and lifetime. Strong: Extra thick 1,40 mm body for maximum robustness and life making it ideal for wood with nails or bolts. Fast: Aggressive 5 Tpi tooth geometry removes more material per stroke for faster cutting. Sloped shape: Excellent for plunge cutting and reaching into restricted areas. Shatter resistant: Bi-Metal construction allows the blade to bend and flex without breaking.
Informații tehnice
atribute
| Lungime | 230 mm |
|---|---|
| Tip | pânză de ferăstrău sabie |
| Lungime totală | 230 mm |
| Nu. de dinți pe cm | 1.97 |
| Numărul de dinți | 45 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
