Referințe
Milwaukee:49560707
Rubix:d709799
Producator:49560707
EAN:0045242504008
Detalii produs : 49560707 MILWAUKEE - HOLESAW MILWAUKEE 49560707
Up to 10x more life, high heat and wear resistance compared to Bi-Metal holesaws. 3 TPI aggressive tooth geometry with large gullets for improved material removal. Offset teeth for less resistance. PLUG JACK™ slot geometry provides deep access to remove thick plugs and high leverage for thin materials. Application areas: plumbing (ceramic tiles - soft, cast iron), metalworking (stainless steel, high allow steels, aluminium) and composites (plastics, sandwich material, computer flooring, fibreglass, plastic coated wood boards, nail embedded wood)
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
