P/T - Alte accesorii Milwaukee M18-28 CPDEX-0

P/T - Alte accesorii Milwaukee

Vedeți informațiile tehnice

Referințe

Milwaukee:M18-28 CPDEX-0
Rubix:d710297
Producator:4933446810
EAN:4002395005505
brand logo

Detalii produs : M18-28 CPDEX-0 MILWAUKEE - P/T - OTHER ACCESSORY MILWAUKEE M18-28 CPDEX-0


M18-28 FUEL Heavy Duty dust extractor for the M18 CHPX and M28 CHPX hammers. Designed to collect dust effectively with automatic operation from the tools on/off trigger switch. HEPA filter: widely regarded as the ultimate filter that traps all sizes of particles with an efficiency rating of 99.75%. Large dust collection box. Max. drilling diameter 16mm. Max. drilling depth 90 mm. Max. drill bit length 160mm.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere