Referințe
Milwaukee:RCS
Rubix:d711111
Producator:4932478965
EAN:4058546362478
Detalii produs : 4933480119 MILWAUKEE - PNEUMATIC SABRE SAW MILWAUKEE 4933480119
MILWAUKEE® remote control socket and controller kit starts up AC vacs with the push of a button. Compatible with any cordless tool that uses a corded vacuum. Thanks to the Bluetooth® technology, the remote pairs to the socket in less then 3 seconds. 30m range. The remote controller is equipped with an adjustable strap and removable belt clip. Multiple remots can be connected to the same unit. The kit includes a control socket and one remote. Supplied with a standard 3V coin cell battery giving it a runtime of one year.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere