Referințe
Milwaukee:4932464578
Rubix:d710301
EAN:4058546225230

Detalii produs : 4932464578 MILWAUKEE - TUBE CLAMPING WRENCH MILWAUKEE 4932464578
Made of forged chrome vanadium steel and oil hardened for durability according to DIN 5234. Slim, S shaped 45° angled jaws for best reach in confined areas. Assymetric serrated induction hardened jaws for maximum grip. I beam handle design for maximum strength.
Informații tehnice
atribute
| Deschidere | 83 mm |
|---|---|
| Lungime | 550 mm |
| Dimensiunea cheii | 83 '' |
| Greutate | 3000 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
