Referințe
Milwaukee:4932478712
Rubix:d710074
EAN:4058546349059
Detalii produs : 4932478712 MILWAUKEE - INSULATED SCREWDRIVERS MILWAUKEE 4932478712
VDE tested to 10, 000 V and guaranteed to 1,000 V. Slim shank diameter for access to low lying screw applications. Comfortable Tri-Lobe handle optimized for maximum user comfort and high torque applications. Permanent visible ID markings allows for quick tool identification. Anti role, 3 sided collar on the handle. Landyard hole for easy attachment to a safety system.
Informații tehnice
atribute
| Tipări | plat |
|---|---|
| Lungimea lamei | 75 mm |
| Dimensiunea imprimării | sl 0,4 x 2,5 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

