Referințe
Milwaukee:4932479408
Rubix:d709706
Producator:4932479408
EAN:4058546372026
Detalii produs : HSSGC 3.2 X 65 - 2 PC MILWAUKEE - TWIST DRILL MILWAUKEE HSSGC 3.2 X 65 - 2 PC
Cuts PEX, PB, MDP, PE, plastic electrical conduits, pneumatic pipe, plastic overflow pipe, rubber hoses, silicon hoses up to Ø 25 mm. V-shaped blade allows quick and straight cuts; prevents crushing of material. Replaceable stainless steel blade. Robust construction: Metal core from the head to the handles for maximum lifetime. Grooves on the head allows stripping of couplings. Corrosion resistant head. One handed locking mechanism, tool remains closed while in pouch, spring loaded but easy opening. Ergonomic and durable overmoulded grips add comfort and last longer.
Informații tehnice
atribute
| Capacitate | 25 mm |
|---|---|
| Material tub | plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

