Referințe
Milwaukee:4932430917
Rubix:d708868
EAN:4002395385799
Detalii produs : 4932430917 MILWAUKEE - MATRIX - PUNCH MILWAUKEE 4932430917
Suitable for mild steel and aluminium up to a thickness of 3 mm. Also suitable for stainless steel max. 2.5 mm. Draw stud bolt 49162680 (for 16.2 and 20.4 mm) Ø 11,1 mm: requires pre-drilling with Ø 11.3 - 11.5 mm drill bit / step drill. Draw stud bolt 49162681 Ø 19 mm: requires pre-drilling with Ø 19.5 - 20 mm drill bit / step drill.
Informații tehnice
atribute
| Diametru | 28.3 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

