Referințe
Milwaukee:4933464364
Rubix:d706855
Detalii produs : 4933464364 MILWAUKEE - JACKET MILWAUKEE 4933464364
Powered by M12™ REDLITHIUM™ battery technology, the hybrid puffer jacket uses carbon fibre heating elements to create and distribute heat to the chest, back and shoulders A one-touch LED controller allows the user to select from 3 heat settings, delivering ideal heat for any environment Superior run time – up to 8 hours of heat on a single battery charge (2.0 Ah) The Ripstop Polyester provides a lightweight design that can be used as an outer-shell or as a mid-layer (100% Polyester outer and inner shell) Water and wind resistant - provides comfort and durability in harsh environments Machine washable and dryable Reinforced high-wear zones protect from abrasion and tears M12™ battery holder - concealed battery pocket for minimal user interference Flexible battery system: works with all MILWAUKEE® M12™ batteries
Informații tehnice
atribute
| Mărime | m |
|---|---|
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

