Dispozitive de fixare a capului/ gâtului/ căști de urechi Milwaukee 4932478877
Dispozitive de fixare a capului/ gâtului/ căști de urechi Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:4932478877
Rubix:240594
EAN:4058546361594

Detalii produs : 4932478877 - 4932478877 ANTIFOANE EXTERNE BOLT HP MILWAUKEE
MILWAUKEE® BOLT™ Earmuff. BOLT™ LP Earmuff provides an efficient job site noise attenuation SNR = 30 dB. BOLT™ HP Earmuffs provides an efficient job site noise attenuation SNR = 33 dB. BOLT™ system – ensure compatibility between the accessorize with an easy and intuitive attachment system. Vertical adjustment and 360 degrees cup rotation for users’ maximum comfort and attenuation. Extra comfortable foam in the earmuff's cushions for maximum comfort and protection. Compatible with Milwaukee BOLT™ 100 and BOLT™ 200 helmets in the rear and middle slot. European Certified hearing protectors: EN 352-3.
Informații tehnice
atribute
| Rating cu un singur număr SNR | 33 dB |
|---|---|
| Greutate | 350 g |
| Culoare | negru |
| Pliabil | nu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
