Referințe
Milwaukee:4932493845
Rubix:d711276
Producator:4932493845
EAN:4058546510053
Detalii produs : 4932493845 MILWAUKEE - WORKWEAR VEST MILWAUKEE 4932493845
MILWAUKEE® M12 Puffer heated vest - HEXON HEAT TECHNOLOGY™ provides superior heat experience with a faster heat up speed and superior heat coverage. All day run time, up to 12 hours with a single battery charge of M12™REDLITHIUM™ 3.0Ah battery. 3 Heat Zones: Chest and Back. Easy touch heat controller - 3 heat settings: High, Medium, Low. IRPSU3 Heated Gear Flat Power Source compatibility providing comfort and enabling app control. Lightweight and highly durable ripstop polyester provides a slim design that can be worn as an outer-shell or a mid-layer (100% Polyester outer and inner shell). Zippered battery pass-though pocket: Position the battery in the front or back pocket to improve comfort. Water and wind resistant, provides comfort and durability in harsh environments. Adjustable waist drawcord and cuffs keep heat in. Flexible battery system: works with all MILWAUKEE®M12™ batteries. Washer and dryer safe.
Informații tehnice
atribute
| Mărime | xl |
|---|---|
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


