Pantofi de protecție unisex Milwaukee 4932493739-48
Pantofi de protecție unisex Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:4932493739-48
Rubix:d707567
Producator:4932493739-48

Detalii produs : M18 BJS-402C MILWAUKEE - JIGSAW MILWAUKEE M18 BJS-402C
MILWAUKEE® Flextred™ Safety boot S3S - Flexible and lightweight all-round safety boot for tradesmen protection. ENERGY FOAM heel cushioning construction for superior energy return and maximum comfort. STEP-RELEASE™ heel for a convenient and rapid shoe removal. ROLLCAGE™ heel stabilizer for great stability even in demanding terrain. Lace pocket for storing shoelaces to prevent unintentional opening, tripping hazards and lace damage. Nubuck water repellent leather upper to protect from water, dust and dirt. Scuff cap for increased toe cap protection and durability. Metal free construction to conveniently pass through security gates. Superior grip to prevent slipping. ESD (electrostatic discharge) certified. Certified according to EN ISO 20345:2022 S3S ESD SC FO SR.
Informații tehnice
atribute
| EU Mărime | 48 |
|---|---|
| Înălțimea gulerului | înalt |
| Culoare | negru |
| Material de bază | nubuc |
| ESD | da |
| Rezistent la apa | da |
| Categorie de securitate | s3 src |
| Rezistență la alunecare | da |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
48
