Referințe
Milwaukee:M18 IL-0
Rubix:223933
Producator:4932430564
EAN:4002395382255
Detalii produs :
Compact M18 TRUEVIEW™ inspection light. High definition lighting accurately represents true colours and details. Reduces glare, fatigue and eye strain. Three LED design with 2 light settings provides 300 Lumens on High and 130 Lumens on Low setting. Pivoting 45° forward & backward head allows for 180° coverage. 2 adjustable metal hooks for hanging. Up to 15 hours of run time with a M18 REDLITHIUM™ 4.0 Ah battery pack on high light setting. IP54 rated. Weight 1,2 kg. Supplied without battery and charger.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

