Lampă de construcție Milwaukee M18 POALC-0
Lampă de construcție Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:M18 POALC-0
Rubix:d710994
Producator:4933478120
EAN:4058546340537
Detalii produs : 4932471617 MILWAUKEE - CUT-RESISTANT GLOVES AND SLEEVES MILWAUKEE 4932471617
M18™ PACKOUT™ Area light charger with three independent pivoting light heads provide 3000 Lumens of TRUVIEW™ High Definition Output. 9 total output modes. All three pivot light heads combined provide up to 12 hours of run time on a M18™ REDLITHIUM™ 5.0 Ah battery pack. Integrated M18™ charger and 2.1 AMP USB output. IP54 rating. AC/DC versatility. Compatibility with the PACKOUT ™ Modular Storage System. Storage compartment for devices and small items. Weight with battery 5,9 kg. Supplied without batteries.
Informații tehnice
atribute
| Voltaj | 18 V |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


