Referințe
Milwaukee:4932492127
Rubix:d711198
Producator:4932492127
EAN:4058546414948

Detalii produs : 4932492127 MILWAUKEE - MARKER PENS MILWAUKEE 4932492127
Stays sharp, doesn't mushroom or push back under pressure. Acrylic nib ideal for rough surfaces such as OSB and concrete. Marker continues to write after 72+ hours of cap off time. For use on concrete, wood, metal, plywood, OSB, plastic. Can be used on wet, oily, dusty, rusty, with debris surfaces. Quick dry time – reduced smearing markings on PVC, metal surfaces. Thin body for use in restricted areas. Helmet clip – can be clipped to the construction site cap, trousers, overalls.
Informații tehnice
atribute
| Culoare | verde |
|---|---|
| Tip de vârf | bevelled |
| Tipul de marcaj | permanent |
| Dimensiunea vârfului | 1 mm |
| Rezistent la apa | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
