Rezistent la coroziune și vopsea zinc Spartex 181700
Ga-2 - cold zinc spray matt
Vedeți informațiile tehniceVezi documenteleReferințe
Spartex:181700
Rubix:181138
EAN:3660338006104
Documente
Detalii produs : 181700 SPARTEX - 181700 SPRAY ZINC REPAIR GALVANIZARE 650 ML SPARTEX
Protection of metal surfaces against corrosion
Active agent based on high purity zinc dust and zinc oxide
Longer lasting protection due to high zinc content
Shake the aerosol well before use, several minutes ahead of time may be necessary
Resistant to 300°C
Contents: 650 ml
Active agent based on high purity zinc dust and zinc oxide
Longer lasting protection due to high zinc content
Shake the aerosol well before use, several minutes ahead of time may be necessary
Resistant to 300°C
Contents: 650 ml
Puncte forte
Ideal product for all weathered exterior protection. Excellent resistance to salt spray.
Informații tehnice
atribute
| Capacitate | 650 ml |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere