Referințe
Freudenberg Sealing Technologies:430851
Rubix:d477409
Producator:430851
Documente
Detalii produs : 430851 SIMRIT - SIMRIT 430851 SIMRIT
Single convolution bellows are protective components for shaft joints that are primarily subjected to angular movement. The axial flexibility is limited.
Aplicații
Ball joint,connection of two tube ends
Informații tehnice
atribute
| Diametru | 42 mm |
|---|---|
| Lungime minimă | 3 mm |
| Lungimea maximă | 18 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere