Referințe
Freudenberg Sealing Technologies:25105
Rubix:d464891
Producator:25105
Documente
Detalii produs : 25105 SIMRIT - SIMRIT 25105 SIMRIT
Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their de-sign, they can accommodate movements perpendicular to the axis or a combination of movements.
Aplicații
The functional sealing of ball joints, connection of two tube ends, push rods
Informații tehnice
atribute
| Diametru | 50 mm |
|---|---|
| Lungime minimă | 18 mm |
| Lungimea maximă | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere