Referințe
ACE:GS-22-150
Rubix:d773983
Producator:GS-22-150
EAN:4049012005937

Documente
Detalii produs : GS-22-150 ACE - GS-22-150 ACE
Universal and tailor made: ACE push type springs of the NEWTONLINE family offer perfect support of muscle power. With their high quality features the NEWTONLINE gas springs form the industry standard. These durable and sealed systems are ready for installation, maintenance-free and filled with pressurised nitrogen gas.
Puncte forte
•Ready-to-install and universally applicable
Calculation program for individual design
Maintenance-free
Calculation program for individual design
Maintenance-free
Aplicații
Hoods;Shutters;Machine Housing;Conveyor Systems;Control Boxes;Furniture Industry;Jacking Applications;Assembly Stations;Vehicle Technology;Folding Elements
Informații tehnice
atribute
| Logistic Greutate | 340 g |
|---|---|
| Diametrul tijei | 10 mm |
| Călătorie | 150 mm |
| Lungimea maximă | 364 mm |
| Forță | 1300 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere