Referințe
ACE:GS-12-120-CC-50N
Rubix:d772497
Producator:GS-12-120_CC_0050N



Detalii produs : GS-12-120-CC-50N ACE - GS-12-120-CC-50N ACE
ACE industrial gas push type springs of the NEWTONLINE family offer perfect support of muscle power with forces from 10 N to 13,000 N with body diameter of 8 mm to 70 mm. With their high quality features the NEWTONLINE gas springs form the industry standard. These durable and sealed systems are ready for installation, maintenance-free and filled with pressurised nitrogen gas. They are supplied filled according to individual customer pressure requirements and maybe adjusted later by use of the inbuilt valve. The free of charge ACE calculation service designs the gas springs with mounting points specifically for the particular application. A variety of additional components makes assembly even easier and allows universal application of the gas springs.
Puncte forte
•Ready-to-install and universally applicable
Calculation program for individual design
Maintenance-free
Calculation program for individual design
Maintenance-free
Aplicații
Hoods;Shutters;Machine Housing;Conveyor Systems;Control Boxes;Furniture Industry;Jacking Applications;Assembly Stations;Vehicle Technology; Folding Elements
Informații tehnice
atribute
| Diametrul tijei | 4 mm |
|---|---|
| Călătorie | 120 mm |
| Forță | 50 N |
| Diametrul cilindrului | 12 mm |
| Lungime | 272 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere