Referințe
ACE:GS-10-20-AC-10N
Rubix:d771836
Producator:GS-10-20_AC_0010N



Detalii produs : GS-10-20-AC-10N ACE - GS-10-20-AC-10N ACE
Universal and tailor made: ACE push type springs of the NEWTONLINE family offer perfect support of muscle power. With their high quality features the NEWTONLINE gas springs form the industry standard. These durable and sealed systems are ready for installation, maintenance-free and filled with pressurised nitrogen gas.
Puncte forte
•Ready-to-install and universally applicable
Calculation program for individual design
Maintenance-free
Calculation program for individual design
Maintenance-free
Aplicații
Hoods;Shutters;Machine Housing;Conveyor Systems;Control Boxes;Furniture Industry;Jacking Applications;Assembly Stations;Vehicle Technology;Folding Elements
Informații tehnice
atribute
| Diametrul tijei | 3.5 mm |
|---|---|
| Călătorie | 20 mm |
| Lungimea maximă | 72 mm |
| Forță | 10 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere