Referințe
ACE:GS-12-100-AA-40N
Rubix:d772081
Producator:GS-12-100_AA_0040N

Detalii produs : GS-12-100-AA-40N ACE - GS-12-100-AA-40N ACE
ACE industrial gas springs offer perfect support of muscle power with forces from 2 to 2,923 lbs. (10 to 13,000 N) with body diameter of 0. 31"" to 2. 76"" (8 to 70 mm). These durable and sealed systems are ready for installation, maintenance-free and filled with pressurized nitrogen gas. They are filled according to individual customer pressure requirements and may be adjusted later by use of a built-in valve. ACE provides free calculation support and designs the gas springs with mounting points specifically for the particular application. A variety of accessories makes assembly even easier and allows universal application of the gas springs.
Puncte forte
•Ready-to-install and universally applicable
Calculation program for individual design
Maintenance-free
Calculation program for individual design
Maintenance-free
Aplicații
Hoods;Shutters;Machine Housing;Conveyor Systems;Control Boxes;Furniture Industry;Jacking Applications;Assembly Stations;Vehicle Technology;Folding Elements
Informații tehnice
atribute
| Diametrul tijei | 4 mm |
|---|---|
| Călătorie | 100 mm |
| Forță | 40 N |
| Diametrul cilindrului | 12 mm |
| Lungime | 232 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere