Referințe
ACE:GS-15-40-AA-110N
Rubix:d773021
Producator:GS-15-40_AA_0110N

Detalii produs : GS-15-40-AA-110N ACE - GS-15-40-AA-110N ACE
Universal and tailor made: ACE push type springs of the NEWTONLINE family offer perfect support of muscle power. With their high quality features the NEWTONLINE gas springs form the industry standard. These durable and sealed systems are ready for installation, maintenance-free and filled with pressurised nitrogen gas.
Puncte forte
•Ready-to-install and universally applicable
Calculation program for individual design
Maintenance-free
Calculation program for individual design
Maintenance-free
Aplicații
Hoods;Shutters;Machine Housing;Conveyor Systems;Control Boxes;Furniture Industry;Jacking Applications;Assembly Stations;Vehicle Technology;Folding Elements
Informații tehnice
atribute
| Diametrul tijei | 6 mm |
|---|---|
| Călătorie | 40 mm |
| Lungimea maximă | 109 mm |
| Forță | 110 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere