Referințe
Stabilus:752975
Rubix:d569659
Producator:752975
EAN:4046577015050
Documente
Detalii produs : 752975 STABILUS - 752975 STABILUS
LIFT-O-MAT gas springs are non-locking gas springs. They are used whenever components must be brought conveniently into a defined end position. A LIFT-O-MAT can control the extension force and damping action depending on the function, ensuring user-friendly motion sequences.
Puncte forte
•Optimized weight compensation during lifting, lowering, opening, and closing actions
Large variety of end fittings for efficient assembly
Compact form factor for installation in small spaces
Large variety of end fittings for efficient assembly
Compact form factor for installation in small spaces
Aplicații
Doors and Flaps in Mechanical Engineering and Process Technology;The Automotive Sector, Medical Technology;The Furniture Industry
Informații tehnice
atribute
| Călătorie | 250 mm |
|---|---|
| Lungimea maximă | 585 mm |
| Forță | 400 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

