Referințe
Stabilus:555762 1000N D7
Rubix:d565920

Documente
Detalii produs : 555762 1000N D7 STABILUS - 555762 1000N D7 STABILUS
LIFT-O-MAT gas springs are non-locking gas springs. They are used whenever components must be brought conveniently into a defined end position. A LIFT-O-MAT can control the extension force and damping action depending on the function, ensuring user-friendly motion sequences.
Puncte forte
•Optimized weight compensation during lifting, lowering, opening, and closing actions
Large variety of end fittings for efficient assembly
Compact form factor for installation in small spaces
Large variety of end fittings for efficient assembly
Compact form factor for installation in small spaces
Aplicații
Doors and Flaps in Mechanical Engineering and Process Technology;The Automotive Sector, Medical Technology;The Furniture Industry
Informații tehnice
atribute
| Diametrul tijei | 10 mm |
|---|---|
| Călătorie | 100 mm |
| Lungimea maximă | 304 mm |
| Forță | 1000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
