Curea trapezoidală dublă Gates BB128 HIPOWER DUBLV

Gates Hi-Power® DUBL-V BB

Vedeți informațiile tehnice

Referințe

Gates:BB128 HIPOWER DUBLV
Rubix:d376050
Producator:90530128
EAN:5412571061154
brand logo

rezumat tehnic

Profilbb
Lungime orientativă3300 mm

Detalii produs : BB128 HIPOWER DUBLV GATES - GATES DOUBLE B SECTION BELT BB128 HIPOWER DUBLV


Gates® Hi-Power® Dubl-V belt is designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt. Use this Gates solution for all industrial serpentine applications that require rotation reversal on some driven shafts. It uses flex-bonded tensile cords, which are highly resistant to flexing forces, and a protective Flex-Weave® cover. It is the ideal solution for "serpentine" drives (drives with counter rotating shafts) where power is transmitted from both the top and the bottom of the belts.

∙ Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
∙ Flex-Bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.

Informații tehnice


atribute
Profilbb
Lungime orientativă3300 mm
  • Disponibil – Data livrării la cerere