Referințe
Fenner:116H2001
Rubix:d1066285
Producator:116H2001
Detalii produs : 116H2001 FENNER - MECHANICAL VARIABLE SPEED DRIVE FENNER 116H2001
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size H - 20:1 ratio Standard Parallel Bore Ø85mm
Informații tehnice
atribute
| Greutate | 108 kg |
|---|---|
| Înălțimea arborelui | 203 mm |
| Diametrul ieșirii | 85 mm |
| Auth. cuplu | 4645 N.m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

