Cleiuri și adezivi lichizi Loctite EA 3421
General Purpose Epoxy Adhesive
Vedeți informațiile tehniceVezi documenteleReferințe
Loctite:EA 3421
Rubix:d824869
Producator:2063258
EAN:5010266330501

Documente
Detalii produs : EA 3421 200ML LOCTITE - EA 3421 200ML LOCTITE
2-part, clear amber, general purpose epoxy adhesive which cures slowly at room temperature after mixing. It develops high strength and excellent moisture resistance. LOCTITE® EA 3421 is a 2-part, clear amber, general purpose epoxy adhesive which cures slowly at room temperature after mixing. It develops high strength and excellent moisture resistance. The gap filling properties make this adhesive system suitable for rough or poorly fitting surfaces made from metal, ceramic, wood or rigid plastics. The long working life and medium viscosity make this adhesive system suitable for large surfaces and where adjustment time is needed after assembly. Applications include bonding aluminium window frames and GRP panels.
Puncte forte
•High strength and excellent moisture resistance after curing
General purpose
Applications include bonding aluminium window frames and GRP panels
Long working life
General purpose
Applications include bonding aluminium window frames and GRP panels
Long working life
Informații tehnice
atribute
| Culoare | incolor |
|---|---|
| Capacitate | 200 ml |
| Temperatura minimă | 8 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere