Referințe
Portwest:AP02O8RXL
Rubix:d1210102
Producator:AP02O8RXL
EAN:5036108278060

rezumat tehnic
| Mărime | xl |
|---|---|
| Nivelul de rezistență la frig (EN 511) | 2 |
| Material de bază | poliester |
Detalii produs : AP02O8RXL PORTWEST - COLD RESISTANT GLOVES PORTWEST AP02O8RXL
Using innovative technology this glove repels water and heavy oils. Liquid placed on this glove rolls off, protecting the underlying surface. The twin liner traps heat and allows breathability. Sandy palm finish gives improved grip.
Puncte forte
•Water repellent nano coating for light splash applications
Twin liner traps in heat through increased insulation
Sandy finish for exceptional grip in water, grease or oil
Tough 10 gauge liner
Low linting construction for minimal contamination
Breathable seamless liner
OEKO-TEX® STANDARD 100 approved
CE certified
Retail tag which aids presentation for retail sales
Twin liner traps in heat through increased insulation
Sandy finish for exceptional grip in water, grease or oil
Tough 10 gauge liner
Low linting construction for minimal contamination
Breathable seamless liner
OEKO-TEX® STANDARD 100 approved
CE certified
Retail tag which aids presentation for retail sales
Informații tehnice
atribute
| Mărime | xl |
|---|---|
| Nivelul de rezistență la frig (EN 511) | 2 |
| Material de bază | poliester |
| Lungime | 45 mm |
| Culoare | portocale |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere