Mănuși și mâneci rezistente la tăieturi GISS 861868
Gloves g-cut world pu 5 (level 5)
Vedeți informațiile tehniceVezi documenteleReferințe
GISS:861868
Rubix:38420
EAN:3660338166204

Documente
Detalii produs : 861868 GISS - 861868 MANUSI GANT G CUT WORLD PU 5 T8 MARIMEA 8 GISS
Seamless, grey, knitted HDP-thread gloves. Gauge 13 Grey polyurethane coating on the palm and fingertips. Elastic cuffs..
Individual packaging. Packet of 10 pairs / Box of 120 pairs..
APPLICATIONS.
Handling of sharp pieces in dry or slightly greasy environment, handling of steel bars and plate in metal, processing of paper and cardboard, cutting, trimming. Standard: EN388:2003
Individual packaging. Packet of 10 pairs / Box of 120 pairs..
APPLICATIONS.
Handling of sharp pieces in dry or slightly greasy environment, handling of steel bars and plate in metal, processing of paper and cardboard, cutting, trimming. Standard: EN388:2003
Aplicații
• Handling of sharp pieces in dry or slightly greasy environment, handling of steel bars and plate in metal, processing of paper and cardboard, cutting, trimming
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 8 |
| Nivelul de rezistență la tăiere | c |
| Material de bază | hdpe |
| Contactul cu alimentele | nu |
| Mediu de utilizare | uscat |
| Nivelul de rezistență la abraziune | 4 |
| ESD | nu |
| Acoperirea mănușilor | poliuretan |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
