Referințe
Pferd Tools:44655100
Rubix:d701523
Producator:44655100

Detalii produs : 44655100 PFERD - POLINOX PNL 5030/6 A 100 PFERD
POLINOX® mounted point, 50 x 30 mm
PNLDesign: Fleece with aluminium oxide grain (A). The abrasive fleece is arranged in radial layers. The layers are very densely packed, for the longest possible life. With 6-mm claw shaft. Application: For ordinary steel, stainless steel, aluminium and synthetics work. Ideal for work on flat surfaces.
Grinding pin Polinox PLN5030/6A K100
Informații tehnice
atribute
| Lungime | 30 mm |
|---|---|
| Lățime | 50 mm |
| Bob | 100 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
