Inele de ghidare a pistonului SKF PGR 160X154X19.5-A
Guide Ring
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:PGR 160X154X19.5-A
Rubix:d1284445
Producator:526509
EAN:7316571711195


rezumat tehnic
| Diametrul exterior | 160 mm |
|---|---|
| Diametrul interior | 154 mm |
| Lățime | 19.5 mm |
Documente
Detalii produs : PGR 160X154X19.5-A SKF - PISTON GUIDE RINGS SKF PGR 160X154X19.5-A
Hydraulic guide rings are made of polymer materials and prevent metal-to-metal contact between moving parts in a working hydraulic cylinder. They accommodate radial loads, acting on the cylinder assembly, guiding the rod in the cylinder head and the piston in the cylinder bore. The special SKF hydraulic guide design provides a long service life and increases resistance to wear to cylinder surfaces.
Puncte forte
•Guide of polymer material
Long service life
If not in stock alternatives can be produced by SKF SEAL JET systems
Long service life
If not in stock alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 40,9 g |
|---|---|
| Diametrul exterior | 160 mm |
| Diametrul interior | 154 mm |
| Lățime | 19.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere