Inele de ghidare a pistonului SKF PGR 85X79X13-A
Guide Ring
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:PGR 85X79X13-A
Rubix:d1277056
Producator:526356
EAN:7316571710747

Documente
Detalii produs : PGR 85X79X13-A SKF - PISTON GUIDE RINGS SKF PGR 85X79X13-A
Hydraulic guide rings are made of polymer materials and prevent metal-to-metal contact between moving parts in a working hydraulic cylinder. They accommodate radial loads, acting on the cylinder assembly, guiding the rod in the cylinder head and the piston in the cylinder bore. The special SKF hydraulic guide design provides a long service life and increases resistance to wear to cylinder surfaces.
Puncte forte
•Guide of polymer material
Long service life
If not in stock alternatives can be produced by SKF SEAL JET systems
Long service life
If not in stock alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 13,4 g |
|---|---|
| Diametrul exterior | 85 mm |
| Diametrul interior | 79 mm |
| Lățime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
