Inele de ghidare a pistonului SKF RGR 32X38X10-A
Guide Ring
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:RGR 32X38X10-A
Rubix:d1295425
Producator:525860
EAN:7316572011492

Documente
Detalii produs : RGR 32X38X10-A SKF - PISTON GUIDE RINGS SKF RGR 32X38X10-A
Hydraulic guide rings are made of polymer materials and prevent metal-to-metal contact between moving parts in a working hydraulic cylinder. They accommodate radial loads, acting on the cylinder assembly, guiding the rod in the cylinder head and the piston in the cylinder bore. The special SKF hydraulic guide design provides a long service life and increases resistance to wear to cylinder surfaces.
Puncte forte
•Long service life
If not in stock alternatives can be produced by SKF SEAL JET systems
If not in stock alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 4,4 g |
|---|---|
| Diametrul exterior | 38 mm |
| Diametrul interior | 32 mm |
| Lățime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
