Pantaloni cu vizibilitate ridicată Portwest H441YERXXXL
H441 - Hi-Vis Rain Trousers
Vedeți informațiile tehniceReferințe
Portwest:H441YERXXXL
Rubix:d1206848
Producator:H441YERXXXL
EAN:5036108165841

Detalii produs : H441YERXXXL PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST H441YERXXXL
Like the Hi-Vis Rain Jacket, our Hi-Vis Rain Trousers are lightweight and extremely practical. They can be layered over the wearers own trousers for complete waterproof protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort.
Stud adjustable hems for a secure fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Wind resistant to protect against wind chill.
Standard : EN20471_1, EN343 3:1
Stud adjustable hems for a secure fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Wind resistant to protect against wind chill.
Standard : EN20471_1, EN343 3:1
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 3xl |
| Clasa EN20471 | 1 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Gramaj | 210 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere