Fișier Format 65540202, 9665540202

Half round file D7261E 200mm second

Vedeți informațiile tehnice

Referințe

Format:65540202, 9665540202
Rubix:d813703
Producator:65540202
EAN:4317784102827
brand logo

rezumat tehnic

Formăe
Lungime200 mm
Vezi toate Caracteristice

Detalii produs : 9665540202 FORMAT - 9665540202 FORMAT


Semi-round file, tapering point, with tang.

General information: An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing. Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.

Design: DIN 7261, Form E, half round and hewn on 2 sides. Application: Suitable for processing radii, deburring as well as filing perforations. Can also be used for surface machining. General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.

Half round file D7261E 200mm second

Informații tehnice


atribute
Formăe
Lungime200 mm
Secțiune20x6 mm
  • Disponibil – Data livrării la cerere