Referințe
Milwaukee:4932471179
Rubix:d708329
EAN:4058546288075


rezumat tehnic
| Lungime totală | 150 mm |
|---|---|
| Diametrul forajului | 6.5 mm |
| Lungimea tăieturii | 90 mm |
Detalii produs : 4932471179 MILWAUKEE - CONCRETE DRILL MILWAUKEE 4932471179
Tungsten carbide tipped (TCT) drill bits allow drilling into concrete, aerated concrete blocks, masonry, slate and granite. From Ø 5 mm the hammer drill bits are supplied with a 3 flat shank to prevent the drill bit slipping in the chuck. Ø 3 & 4 mm the drill bits are supplied with a round shank. Red flute to identify the drill bit easily in the users tool Can be used in hammer and rotary mode.
Informații tehnice
atribute
| Lungime totală | 150 mm |
|---|---|
| Diametrul forajului | 6.5 mm |
| Lungimea tăieturii | 90 mm |
| Materialul caroseriei | carbid |
| Tipul cozii | cilindric |
| Diametrul cozii | 6.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere