Butoane Elesa+Ganter GN 5348-70-B10-100-R
Hand knobs with position indicator
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 5348-70-B10-100-R
Rubix:d599859
Producator:GN 5348-70-B10-100-R
EAN:4045525284548





Detalii produs : 5348-70-B10-100-R ELESA+GANTER - 5348-70-B10-100-R ELESA+GANTER
On hand knobs with position indicator GN 5348 the measuring gear is built into the knob i.e. Hand knob and indicator are one integrated unit. Hence they are good value for money. In addition they impress by their good design. Furthermore hand knob, pointer spindle and sight glass are manufactured as one integrated unit and ultrasonically welded. They are absolutely leak tight against spray water and corrosion proof (protection to IP67). The pendulum system is fitted with ball bearings to give a precise reading and it can be used in temperatures of up to 60° with suitable spindles. The reduction gear ratio shows the number of revolutions that are required by the long red pointer to make the small black pointer complete one resolution. For more information and choice criteria for positioning indicators with pendulum systems, please see operating principle.
Informații tehnice
atribute
| Logistic Greutate | 200 g |
|---|---|
| Material/finisare | Poliamidă |
| Standard | NON-STANDARD |
| Diametrul filetării | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
