Referințe
Ruko:230030TX
Rubix:d728895
EAN:4007140279781

Detalii produs : 230030TX RUKO - STANDARD MANUAL THREAD-CUTTERS RUKO 230030TX
The hand tap consists of heavy-duty high-speed steel. For through threads and bottoming threads in unalloyed and low-alloyed steels up to a strength of 800 N/mm², malleable cast iron and non-ferrous metals. The thread is cut in three operation.
Informații tehnice
atribute
| Materialul caroseriei | hss |
|---|---|
| Diametrul filetării | 3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere