Referințe
Elesa+Ganter:GN 930-20-194-EL
Rubix:d595710
Producator:GN 930-20-194-EL
EAN:4045525683273
Detalii produs : 930-20-194-EL ELESA+GANTER - 930-20-194-EL ELESA+GANTER
Handle tubes GN 930 with screw channel are designed for use in a variety of different tube handles (e.g. GN 333). For applications not requiring handle bases, the screw channel provides a very economical fixing solution with thread-tapping screws. The lengths l listed in the table are ex stock lengths. Depending to the finish, any lengths until max. 3000 mm are available.
Informații tehnice
atribute
| Lungime | 194 mm |
|---|---|
| Material/finisare | Aluminiu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


