Maner Pile Pferd Tools HKSF 100/10

Handles for chainsaw files Hksf 100/10

Vedeți informațiile tehnice

Referințe

Pferd Tools:HKSF 100/10
Rubix:d705578
Producator:12611010
EAN:4007220015407
PFERD Wooden handle for chain saw files HKSF 100/10

rezumat tehnic

Detalii produs : 12611010 PFERD - WOODEN HANDLE HKSF 100/10 PFERD


The wooden handle for chain saw files has an angular contact surface which maintains a 35° filing angle for accurate, even sharpening of all chainsaw teeth.
•Optimized filing angle ensures precise, even filing.
•Priced per piece, order quantity 10 pieces

Puncte forte

• Integrated angle marking that helps maintain the recommended file orientation and contributes to a more consistent sharpening result of the chainsaw teeth
• Natural and pleasant feel of the wood that improves control of the file and reduces fatigue during repeated manual work
• Compatible with multiple file diameters for chainsaws, which simplifies accessory management for different chain types

Aplicații

This handle is suitable for the manual sharpening of chainsaw chains as used in the maintenance of forestry machinery fleets, in sawmill operations, and in municipal or landscaping company groundskeeping and horticulture services. It is suitable for touch-up sharpening at the workbench in the workshop, for maintenance tasks in the field, as well as for the regular servicing after felling, limbing, or cutting-to-length work under normal conditions of manual use. It is also ideal as a replacement when a handle has been damaged, for example after prolonged outdoor storage.

Informații tehnice


atribute
Lungime100 mm
Numărul de elemente10
  • Disponibil – Data livrării la cerere