Referințe
Elesa+Ganter:GN 527.1-50-B10-B
Rubix:d601605
Producator:GN 527.1-50-B10-B
EAN:4045525277090





Detalii produs : 527.1-50-B10-B ELESA+GANTER - 527.1-50-B10-B ELESA+GANTER
Handwheels with a crenellated rim GN 527.1 are very sturdy Control wheels which can be used either as Control wheels or for clamping purposes. Worth mentioning is the deliberately large hub bore. They also lend themselves to applications where a large contact face or a large bore is required.
Informații tehnice
atribute
| Logistic Greutate | 60 g |
|---|---|
| Material/finisare | Plastic |
| Diametru | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
