Referințe
Elesa+Ganter:GN 949-140-K14-D
Rubix:d592985
Producator:GN 949-140-K14-D
EAN:4045525579088





Detalii produs : 949-140-K14-D ELESA+GANTER - 949-140-K14-D ELESA+GANTER
The design of Stainless Steel-Handwheels GN 949 complies with the requirements of hygiene standards. The revolving handles are made of Duroplast which, in general, provides good resistance to the impact of chemical agents.
Informații tehnice
atribute
| Logistic Greutate | 680 g |
|---|---|
| Material/finisare | Oțel |
| Diametru | 140 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere